Motion
092601-TDNC

DODGE
092601-TDNC

092601-TDNC RHB / MSM 48 TTB KIT 1.0000
MI ITEM #11163237
MFR #092601-TDNC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
092601-TDNC

092601-TDNC RHB / MSM 48 TTB KIT 1.0000
MI ITEM #11163237
MFR #092601-TDNC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
092601-TDNC RHB / MSM 48 TTB KIT 1.0000

Specifications

  • Additional Details
    TA0107L15MS X 40 MM STR BORE RED
  • Output Bore Type
    Straight Bore
  • Thermal Horsepower Rating
    20 hp
  • Gearbox Component Type
    Gearbox
  • Agma Size
    107
  • Housing Material
    Cast Iron
  • Maximum Speed
    1791 rpm
  • Nominal Ratio
    15 : 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought