Motion
092614-TDNC

DODGE
092614-TDNC

092614-TDNC RHB/MSM 48 TTB 1.0000 S/L-TD
MI ITEM #11163238
MFR #092614-TDNC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
092614-TDNC

092614-TDNC RHB/MSM 48 TTB 1.0000 S/L-TD
MI ITEM #11163238
MFR #092614-TDNC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
092614-TDNC RHB/MSM 48 TTB 1.0000 S/L-TD

Specifications

  • Additional Details
    TA0107L09MS X 40 MM STR BORE RED
  • Output Bore Type
    Straight Bore
  • Thermal Horsepower Rating
    20 hp
  • Gearbox Component Type
    Gearbox
  • Agma Size
    107
  • Housing Material
    Cast Iron
  • Maximum Speed
    1800 rpm
  • Nominal Ratio
    9 : 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought