Motion
RHB / MSM 88 TTB KIT 2.3750-TDNC

DODGE
RHB / MSM 88 TTB KIT 2.3750-TDNC

RHB / MSM 88 TTB KIT 2.3750-TDNC
MI ITEM #11163239
MFR #RHB / MSM 88 TTB KIT 2.3750-TDNC
List Price$1,724.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB / MSM 88 TTB KIT 2.3750-TDNC

RHB / MSM 88 TTB KIT 2.3750-TDNC
MI ITEM #11163239
MFR #RHB / MSM 88 TTB KIT 2.3750-TDNC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,724.55/each for your price

Overview

Mfr description
092619-TDNC RHB / MSM 88 TTB KIT 2.3750-

Specifications

  • Agma Size
    107
  • Output Bore Type
    Straight Bore
  • Thermal Horsepower Rating
    20 hp
  • Additional Details
    TA0107L05MS X 40 MM STR BORE RED
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Maximum Speed
    2080 rpm
  • Nominal Ratio
    5 : 1
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text