Motion
092621-TDNC

DODGE
092621-TDNC

092621-TDNC RHB / MSM 88 TTB KIT 2.1875-
MI ITEM #11163240
MFR #092621-TDNC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
092621-TDNC

092621-TDNC RHB / MSM 88 TTB KIT 2.1875-
MI ITEM #11163240
MFR #092621-TDNC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
092621-TDNC RHB / MSM 88 TTB KIT 2.1875-

Specifications

  • Additional Details
    TA0107L20 TA TAPER BUSH REDUCER
  • Output Bore Type
    Tapered Bushing
  • Thermal Horsepower Rating
    20 hp
  • Gearbox Component Type
    Gearbox
  • Agma Size
    107
  • Housing Material
    Cast Iron
  • Maximum Speed
    1829 rpm
  • Nominal Ratio
    20 : 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought