Motion
092629-TDNC

DODGE
092629-TDNC

092629-TDNC RHB / MSM 88 TTB KIT 1.5000-
Mi Item #11163242
MFR #092629-TDNC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
092629-TDNC

092629-TDNC RHB / MSM 88 TTB KIT 1.5000-
Mi Item #11163242
MFR #092629-TDNC

Mfr description
092629-TDNC RHB / MSM 88 TTB KIT 1.5000-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    107
  • Case Size
    1
  • Nominal Ratio
    25 : 1

Details

  • Additional Details
    TA1107H25M METRIC TAPER BUSH RED
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Maximum Speed
    2005 rpm
  • Output Bore Type
    Tapered Bushing
  • Thermal Horsepower Rating
    7 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)