Motion
092834-TDNC

DODGE
092834-TDNC

092834-TDNC RHB/MSM 128 TTB KIT 3.1875-T
MI ITEM #11163246
MFR #092834-TDNC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
092834-TDNC

092834-TDNC RHB/MSM 128 TTB KIT 3.1875-T
MI ITEM #11163246
MFR #092834-TDNC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
092834-TDNC RHB/MSM 128 TTB KIT 3.1875-T

Specifications

  • Case Included
    Yes
  • Additional Details
    TA1107H15M METRIC TAPER BUSH RED
  • Output Bore Type
    Tapered Bushing
  • Thermal Horsepower Rating
    6 hp
  • Gearbox Component Type
    Gearbox
  • Agma Size
    107
  • Case Size
    1
  • Housing Material
    Cast Iron
  • Maximum Speed
    1789 rpm
  • Nominal Ratio
    15 : 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought