Motion
092884-TDNC

DODGE
092884-TDNC

092884-TDNC RHB/MSM 108 TTB 2.375 S/L-TD
MI ITEM #11163248
MFR #092884-TDNC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
092884-TDNC

092884-TDNC RHB/MSM 108 TTB 2.375 S/L-TD
MI ITEM #11163248
MFR #092884-TDNC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
092884-TDNC RHB/MSM 108 TTB 2.375 S/L-TD

Specifications

  • Case Included
    Yes
  • Additional Details
    TA1107H05M METRIC TAPER BUSH RED
  • Output Bore Type
    Tapered Bushing
  • Thermal Horsepower Rating
    5 hp
  • Gearbox Component Type
    Gearbox
  • Agma Size
    107
  • Case Size
    1
  • Housing Material
    Cast Iron
  • Maximum Speed
    2000 rpm
  • Nominal Ratio
    5 : 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought