Motion
RHB / MSM 38 TTB KIT 1.4375

DODGE
RHB / MSM 38 TTB KIT 1.4375

RHB / MSM 38 TTB KIT 1.4375
MI ITEM #11163294
MFR #RHB / MSM 38 TTB KIT 1.4375
Your Price$269.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB / MSM 38 TTB KIT 1.4375

RHB / MSM 38 TTB KIT 1.4375
MI ITEM #11163294
MFR #RHB / MSM 38 TTB KIT 1.4375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$269.54/each(List $309.97)

Overview

Mfr description
094601 RHB / MSM 38 TTB KIT 1.4375

Specifications

  • Case Included
    Yes
  • Agma Size
    107
  • Output Bore Type
    Straight Bore
  • Thermal Horsepower Rating
    4 hp
  • Additional Details
    TA1107H31MS X 45 MM STR BORE RED
  • Case Size
    1
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Maximum Speed
    1750 rpm
  • Nominal Ratio
    31 : 1
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought