Motion
RHB / MSM 48&58 KEYLESS BUSHING KIT 1.37

DODGE
RHB / MSM 48&58 KEYLESS BUSHING KIT 1.37

RHB / MSM 48&58 KEYLESS BUSHING KIT 1.37
Mi Item #11163376
MFR #RHB / MSM 48&58 KEYLESS BUSHING KIT 1.37
Price$431.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB / MSM 48&58 KEYLESS BUSHING KIT 1.37

RHB / MSM 48&58 KEYLESS BUSHING KIT 1.37
Mi Item #11163376
MFR #RHB / MSM 48&58 KEYLESS BUSHING KIT 1.37

Mfr description
095401 RHB / MSM 48 KEYLESS BUSHING KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$431.30/each

Specifications

Dimensions

  • Agma Size
    107
  • Bore Diameter
    1.3750 in
  • Bore Length
    9.6000 in
  • Case Size
    1
  • Nominal Ratio
    25 : 1

Details

  • Additional Details
    TA1107MHS25 X 45 MM STR BORE RED
  • Bushing Type
    Q-Loc
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Material
    Ductile Iron
  • Maximum Speed
    2005 rpm
  • Number Of Bolts
    "9"
  • Output Bore Type
    Straight Bore
  • Product Type
    Speed Reducer Bushings
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    3 hp
  • Torque Rating (in-lb)
    2775
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)