Motion
RHB / MSM 108 KEYLESS BUSHING KIT 2.4375

DODGE
RHB / MSM 108 KEYLESS BUSHING KIT 2.4375

RHB / MSM 108 KEYLESS BUSHING KIT 2.4375
MI ITEM #11163382
MFR #RHB / MSM 108 KEYLESS BUSHING KIT 2.4375
List Price$1,609.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB / MSM 108 KEYLESS BUSHING KIT 2.4375

RHB / MSM 108 KEYLESS BUSHING KIT 2.4375
MI ITEM #11163382
MFR #RHB / MSM 108 KEYLESS BUSHING KIT 2.4375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,609.03/each for your price

Overview

Mfr description
095506 RHB 108 KEYLESS BUSHING 2.4375"

Specifications

  • Case Included
    Yes
  • Bushing Type
    Q-Loc
  • Number Of Bolts
    "7"
  • Material
    Ductile Iron
  • Additional Details
    TA1107H05MS X 45 MM STR BORE RED
  • Output Bore Type
    Straight Bore
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    20 hp
  • Bore Diameter
    2.4375 in
  • Gearbox Component Type
    Gearbox
  • Agma Size
    107
  • Bore Length
    13.5000 in
  • Case Size
    1
  • Housing Material
    Cast Iron
  • Maximum Speed
    2000 rpm
  • Nominal Ratio
    5 : 1
  • Torque Rating (in-lb)
    16236
  • Product Type
    Speed Reducer Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought