Motion
RHB / MSM 48&58 SS KEYLESS BUSHING KIT 1

DODGE
RHB / MSM 48&58 SS KEYLESS BUSHING KIT 1

RHB / MSM 48&58 SS KEYLESS BUSHING KIT 1
Mi Item #11163445
MFR #RHB / MSM 48&58 SS KEYLESS BUSHING KIT 1
Price$2,039.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB / MSM 48&58 SS KEYLESS BUSHING KIT 1

RHB / MSM 48&58 SS KEYLESS BUSHING KIT 1
Mi Item #11163445
MFR #RHB / MSM 48&58 SS KEYLESS BUSHING KIT 1

Mfr description
096396 KIT- QLOC 1.375 SZ48 SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,039.17/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Bore Length
    9.6000 in
  • Case Size
    1

Details

  • Additional Details
    TXT109 ABHS REDR W/ TA ASSY
  • Bushing Type
    Q-Loc
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Material
    Stainless Steel
  • Number Of Bolts
    "9"
  • Product Type
    Speed Reducer Bushings
  • Suitable For Washdown Environment
    Yes
  • Torque Rating (in-lb)
    2775
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)