Motion
RHB / MSM 68 TTB KIT 1.9375

DODGE
RHB / MSM 68 TTB KIT 1.9375

RHB / MSM 68 TTB KIT 1.9375
Mi Item #11163447
MFR #RHB / MSM 68 TTB KIT 1.9375
Price$498.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB / MSM 68 TTB KIT 1.9375

RHB / MSM 68 TTB KIT 1.9375
Mi Item #11163447
MFR #RHB / MSM 68 TTB KIT 1.9375

Mfr description
096486 RHB / MSM 68 TTB KIT 1.9375
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$498.79/each

Specifications

Dimensions

  • Agma Size
    115
  • Bore Diameter
    1.9375 in
  • Bore Length
    9.3750 in
  • Case Size
    2
  • Nominal Ratio
    33 : 1

Details

  • Additional Details
    TA2115H33M METRIC TAPER BUSH RED
  • Bushing Type
    Twin Tapered
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Material
    Ductile Iron
  • Maximum Speed
    1750 rpm
  • Number Of Bolts
    "6"
  • Output Bore Type
    Tapered Bushing
  • Product Type
    Speed Reducer Torque Arms
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    17 hp
  • Torque Rating (in-lb)
    8851
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)