Motion
099149 B10020 CHAIN CPG FLGS-1 Pair MTO

DODGE
099149 B10020 CHAIN CPG FLGS-1 Pair MTO

Chain Coupling Sprocket - 100 Chain, 20 Teeth, Rough Stock
MI ITEM #11163476
MFR #099149 B10020 CHAIN CPG FLGS-1 Pair MTO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
099149 B10020 CHAIN CPG FLGS-1 Pair MTO

Chain Coupling Sprocket - 100 Chain, 20 Teeth, Rough Stock
MI ITEM #11163476
MFR #099149 B10020 CHAIN CPG FLGS-1 Pair MTO

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
099149 1-PAIR MTO B10020 CHAIN CPG FLGS

Specifications

  • Chain Number
    100
  • Number Of Teeth
    20
  • Bore Type
    Rough Stock
  • Outside Diameter
    6.7200 in
  • Angular Misalignment
    2 °
  • Bore Fit
    Clearance
  • Bore Length
    2.63 in
  • Coupling Component
    Flange
  • Coupling Size
    10020
  • Coupling Style
    Chain
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Maximum Speed
    With Cover 1600 rpm, Without Cover 400 rpm
  • Parallel Misalignment
    0.015 in
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 225 degree Fahrenheit, Minimum -30
  • Bore Tolerance Standard
    AGMA 9002
  • Product Type
    Chain Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text