Motion
4030 X 65MM-KW  BUSHING

DODGE
4030 X 65MM-KW BUSHING

Taper Lock Bushing - 4030 Series, 65 mm Bore, 18 x 11 mm Keyway, Cast Iron Material
MI ITEM #11163488
MFR #4030 X 65MM-KW BUSHING
Price$445.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4030 X 65MM-KW BUSHING

Taper Lock Bushing - 4030 Series, 65 mm Bore, 18 x 11 mm Keyway, Cast Iron Material
MI ITEM #11163488
MFR #4030 X 65MM-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$445.41/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Bushing Size
    4030
  • Keyway Size
    18 x 11 mm
  • Length Through Bore  
    3.0000 in
  • Weight
    28.4 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushings

Overview

Mfr description
100048 4030 X 65MM-KW BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought