1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
4030 X 110MM-KW
Taper Lock Bushing - 4030 Series, 110 mm Bore
MI ITEM #
11163496
MFR #
4030 X 110MM-KW
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
DODGE 4030 X 110MM-KW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
4030 X 110MM-KW
Taper Lock Bushing - 4030 Series, 110 mm Bore
MI ITEM #
11163496
MFR #
4030 X 110MM-KW
Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
100058 4030 X 110MM-KW BUSHING
Specifications
Bushing Size
4030
Bore Type
Finished Bore
Bore Diameter
110 mm
Length Through Bore
3.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data