Motion
4535 X 115MM-KW  BUSHING

DODGE
4535 X 115MM-KW BUSHING

Taper Lock Bushing - 4535 Series, 115 mm Bore, 32 x 18 mm Keyway, Ductile Iron Material
Mi Item #11163510
MFR #4535 X 115MM-KW BUSHING
Price$534.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4535 X 115MM-KW BUSHING

Taper Lock Bushing - 4535 Series, 115 mm Bore, 32 x 18 mm Keyway, Ductile Iron Material
Mi Item #11163510
MFR #4535 X 115MM-KW BUSHING

Mfr description
100078 4535 X 115MM-KW BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$534.49/each

Specifications

Dimensions

  • Bore Diameter  
    115 mm
  • Bushing Size
    4535
  • Keyway Size
    32 x 18 mm
  • Length Through Bore  
    3.5000 in
  • Weight
    24.39 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Ductile Iron
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)