Motion
BX72

DODGE
BX72

Classical V-Belt - BX Section, 21/32 in Top Width, 1 Strand, 75 in Nominal Outside Length, Cogged
Mi Item #11163589
MFR #BX72
Price$46.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BX72

Classical V-Belt - BX Section, 21/32 in Top Width, 1 Strand, 75 in Nominal Outside Length, Cogged
Mi Item #11163589
MFR #BX72

Mfr description
102733 BX72 BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.13/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    75 in
  • Top Width Per Strand
    21/32 in

Details

  • Belt Type
    V-Belt
  • Cogged/Smooth
    Cogged
  • Construction Type
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Neoprene
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Section
    BX
  • Standards Met
    RMA
  • Static Conductive
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)