Motion
3V315

DODGE
3V315

Industrial V-Belt - 3V Section, 3/8 in Top Width, 1 Strand, 31-1/2 in Nominal Outside Length, Smooth
MI ITEM #11163624
MFR #3V315
Price$23.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3V315

Industrial V-Belt - 3V Section, 3/8 in Top Width, 1 Strand, 31-1/2 in Nominal Outside Length, Smooth
MI ITEM #11163624
MFR #3V315

Mfr description
102786 3V315 BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.08/each

Specifications

Dimensions

  • Nominal Outside Length
    31-1/2 in
  • Overall Height
    0.3125 in
  • Top Width Per Strand
    3/8 in

Details

  • Belt Type
    V-Belt
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Material
    Synthetic Rubber - Neoprene
  • Maximum Temperature
    +180°F / +82 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Section
    3V
  • Standards Met
    RMA
  • Static Conductive
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)