Motion
110998 MTO 4/5V7.5-2517 T-L CI SHEAVE

DODGE
110998 MTO 4/5V7.5-2517 T-L CI SHEAVE

V-Belt Pulley - 5V, 5VX Belt Section, 4 Groove, Bushing Required Bore Size, 7.5000 in O.D., Taper Lock Bushed, E Series Bushing, Cast Iron Material
Mi Item #11163698
MFR #110998 MTO 4/5V7.5-2517 T-L CI SHEAVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
110998 MTO 4/5V7.5-2517 T-L CI SHEAVE

V-Belt Pulley - 5V, 5VX Belt Section, 4 Groove, Bushing Required Bore Size, 7.5000 in O.D., Taper Lock Bushed, E Series Bushing, Cast Iron Material
Mi Item #11163698
MFR #110998 MTO 4/5V7.5-2517 T-L CI SHEAVE

Mfr description
110998 MTO 4/5V7.5-2517 T-L CI SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    7.5000 in

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    E
  • Manufacturer Catalog Number
    110998
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)