Motion
1108 X 3/4 STNLSS KW

DODGE
1108 X 3/4 STNLSS KW

Taper Lock Bushing - 1108 Series, 3/4 in Bore, 3/16 x 3/16 in Keyway, Stainless Steel Material
Mi Item #11163701
MFR #1108 X 3/4 STNLSS KW
Price$302.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1108 X 3/4 STNLSS KW

Taper Lock Bushing - 1108 Series, 3/4 in Bore, 3/16 x 3/16 in Keyway, Stainless Steel Material
Mi Item #11163701
MFR #1108 X 3/4 STNLSS KW

Mfr description
112505 1108 X 3/4 TL S.S. BUSH KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.88/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Bushing Size
    1108
  • Keyway Size
    3/16 x 3/16 in
  • Length Through Bore  
    0.8750 in
  • Weight
    0.2 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Stainless Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)