Motion
1108 X 7/8 KW TL S.S. BUSH

DODGE
1108 X 7/8 KW TL S.S. BUSH

Taper Lock Bushing - 1108 Series, 7/8 in Bore, 3/16 x 3/16 in Keyway, Stainless Steel Material
MI ITEM #11163702
MFR #1108 X 7/8 KW TL S.S. BUSH
Price$302.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1108 X 7/8 KW TL S.S. BUSH

Taper Lock Bushing - 1108 Series, 7/8 in Bore, 3/16 x 3/16 in Keyway, Stainless Steel Material
MI ITEM #11163702
MFR #1108 X 7/8 KW TL S.S. BUSH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$302.88/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Bushing Size
    1108
  • Keyway Size
    3/16 x 3/16 in
  • Length Through Bore  
    0.8750 in
  • Weight
    0.2 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Stainless Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings

Overview

Mfr description
112507 1108 X 7/8 KW TL S.S. BUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought