Motion
1210 X 1-1/4 TL S.S. BUSH KW

DODGE
1210 X 1-1/4 TL S.S. BUSH KW

Taper Lock Bushing - 1210 Series, 1-1/4 in Bore, 1/4 x 1/4 in Keyway, Stainless Steel Material
MI ITEM #11163704
MFR #1210 X 1-1/4 TL S.S. BUSH KW
Price$275.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1210 X 1-1/4 TL S.S. BUSH KW

Taper Lock Bushing - 1210 Series, 1-1/4 in Bore, 1/4 x 1/4 in Keyway, Stainless Steel Material
MI ITEM #11163704
MFR #1210 X 1-1/4 TL S.S. BUSH KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$275.64/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Bushing Size
    1210
  • Keyway Size
    1/4 x 1/4 in
  • Length Through Bore  
    1.0000 in
  • Weight
    0.4 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Stainless Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings

Overview

Mfr description
112524 1210 X 1-1/4 TL S.S. BUSH KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought