Motion
2012 X 1-7/16 KW TL S.S. BUSH

DODGE
2012 X 1-7/16 KW TL S.S. BUSH

Taper Lock Bushing - 2012 Series, 1-7/16 in Bore, 3/8 x 3/8 in Keyway, Stainless Steel Material
Mi Item #11163715
MFR #2012 X 1-7/16 KW TL S.S. BUSH
Price$400.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2012 X 1-7/16 KW TL S.S. BUSH

Taper Lock Bushing - 2012 Series, 1-7/16 in Bore, 3/8 x 3/8 in Keyway, Stainless Steel Material
Mi Item #11163715
MFR #2012 X 1-7/16 KW TL S.S. BUSH

Mfr description
112560 2012 X 1-7/16 KW TL S.S. BUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$400.23/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Bushing Size
    2012
  • Keyway Size
    3/8 x 3/8 in
  • Length Through Bore  
    1.2500 in
  • Weight
    1.2 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Stainless Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)