Specifications
Dimensions
- Bore Diameter1-1/2 in
- Bushing Size2012
- Length Through Bore1.2500 in
Details
- Bore TypeFinished Bore
- Manufacturer Catalog Number112561
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)