Motion
1210 X 28MM TL S.S. BUSH KW

DODGE
1210 X 28MM TL S.S. BUSH KW

Taper Lock Bushing - 1210 Series, 28 mm Bore, 8 x 7 mm Keyway, Stainless Steel Material
Mi Item #11163718
MFR #1210 X 28MM TL S.S. BUSH KW
Price$316.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1210 X 28MM TL S.S. BUSH KW

Taper Lock Bushing - 1210 Series, 28 mm Bore, 8 x 7 mm Keyway, Stainless Steel Material
Mi Item #11163718
MFR #1210 X 28MM TL S.S. BUSH KW

Mfr description
112581 1210 X 28MM TL S.S. BUSH KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.99/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Bushing Size
    1210
  • Keyway Size
    8 x 7 mm
  • Length Through Bore  
    1.0000 in
  • Weight
    0.6 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Stainless Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)