Motion
MTO 12C10.0X4-15/16 CI SHV,KW&SS

DODGE
MTO 12C10.0X4-15/16 CI SHV,KW&SS

V-belt Pulley - C Belt Section, 12 Groove, 4-15/16 in Bore Size, 10.4000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #11163742
MFR #MTO 12C10.0X4-15/16 CI SHV,KW&SS
Price$6,430.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTO 12C10.0X4-15/16 CI SHV,KW&SS

V-belt Pulley - C Belt Section, 12 Groove, 4-15/16 in Bore Size, 10.4000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #11163742
MFR #MTO 12C10.0X4-15/16 CI SHV,KW&SS

Mfr description
115337 MTO 12C10.0X4-15/16 CI SHV,KW&SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,430.97/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    4-15/16 in
  • Outside Diameter  
    10.4000 in
  • Weight
    90.0 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Catalog Number
    115337
  • Material
    Cast Iron
  • Number Of Grooves  
    12
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)