Motion
5050 X 50MM-KW  BUSHING

DODGE
5050 X 50MM-KW BUSHING

Taper Lock Bushing - 5050 Series, 50 mm Bore, 14 x 9 mm Keyway, Cast Iron Material
Mi Item #11163743
MFR #5050 X 50MM-KW BUSHING
Price$730.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5050 X 50MM-KW BUSHING

Taper Lock Bushing - 5050 Series, 50 mm Bore, 14 x 9 mm Keyway, Cast Iron Material
Mi Item #11163743
MFR #5050 X 50MM-KW BUSHING

Mfr description
115456 5050 X 50MM-KW BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$730.48/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Bushing Size
    5050
  • Keyway Size
    14 x 9 mm
  • Length Through Bore  
    5.0000 in
  • Weight
    38.97 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)