Motion
BUSHING-TL-1610 X 1/2 NK

DODGE
BUSHING-TL-1610 X 1/2 NK

Taper Lock Bushing - 1610 Series, 1/2 in Bore, Sintered Steel Material
Mi Item #11163758
MFR #BUSHING-TL-1610 X 1/2 NK
Price$43.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BUSHING-TL-1610 X 1/2 NK

Taper Lock Bushing - 1610 Series, 1/2 in Bore, Sintered Steel Material
Mi Item #11163758
MFR #BUSHING-TL-1610 X 1/2 NK

Mfr description
115477 1610 X 12.7MM-NK BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.81/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Bushing Size
    1610
  • Length Through Bore  
    1.0000 in
  • Weight
    0.88 lbs

Details

  • Bore Type
    Rough Stock
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)