Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2012W X 1/2 NK

Taper Lock Bushing - 2012 Series, 1/2 in Bore
MI ITEM #11163759
MFR #2012W X 1/2 NK

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
115479 BUSHING-TL-2012W X 1/2 NK

Specifications

  • Bushing Size
    2012
  • Bore Type
    Rough Stock
  • Bore Diameter
  • Length Through Bore
  • Manufacturer Catalog Number
    115479

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text