1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
DODGE 2517 X 1/2-NK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
2517 X 1/2-NK
Taper Lock Bushing - 2517 Series, 1/2 in Bore
Mi Item #
11163760
MFR #
2517 X 1/2-NK
Mfr description
115480 2517 X 12.7MM-NK BUSHING
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Bore
Diameter
1/2 in
Bushing Size
2517
Length Through
Bore
1.7500 in
Details
Bore Type
Rough Stock
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items