1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
DODGE 3020W-12.7M NK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
3020W-12.7M NK
Taper Lock Bushing - 3020 Series, 12.70 mm Bore
MI ITEM #
11163761
MFR #
3020W-12.7M NK
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
115481 BUSH-3020W-12.7M NK
Specifications
Bushing Size
3020
Bore Type
Finished Bore
Bore Diameter
12.70 mm
Length Through Bore
2.0000 in
Manufacturer Catalog Number
115481
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought