Motion
2012 X 50MM-KW  BUSHING

DODGE
2012 X 50MM-KW BUSHING

Taper Lock Bushing - 2012 Series, 50 mm Bore, 14 x 9 mm Keyway, Cast Iron Material
Mi Item #11163762
MFR #2012 X 50MM-KW BUSHING
Price$42.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2012 X 50MM-KW BUSHING

Taper Lock Bushing - 2012 Series, 50 mm Bore, 14 x 9 mm Keyway, Cast Iron Material
Mi Item #11163762
MFR #2012 X 50MM-KW BUSHING

Mfr description
115851 2012 X 50MM-KW BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.42/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Bushing Size
    2012
  • Keyway Size
    14 x 9 mm
  • Length Through Bore  
    1.2500 in
  • Weight
    0.7 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)