Motion
4545 X 65MM-KW  BUSHING

DODGE
4545 X 65MM-KW BUSHING

Taper Lock Bushing - 4545 Series, 65 mm Bore, 18 x 11 mm Keyway, Cast Iron Material
Mi Item #11163776
MFR #4545 X 65MM-KW BUSHING
Price$451.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4545 X 65MM-KW BUSHING

Taper Lock Bushing - 4545 Series, 65 mm Bore, 18 x 11 mm Keyway, Cast Iron Material
Mi Item #11163776
MFR #4545 X 65MM-KW BUSHING

Mfr description
115938 4545 X 65MM-KW BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$451.35/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Bushing Size
    4545
  • Keyway Size
    18 x 11 mm
  • Length Through Bore  
    4.5000 in
  • Weight
    30.39 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)