Motion
4545 X 110MM-KW  BUSHING

DODGE
4545 X 110MM-KW BUSHING

Taper Lock Bushing - 4545 Series, 110 mm Bore, 28 x 16 mm Keyway, Cast Iron Material
Mi Item #11163784
MFR #4545 X 110MM-KW BUSHING
Price$451.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4545 X 110MM-KW BUSHING

Taper Lock Bushing - 4545 Series, 110 mm Bore, 28 x 16 mm Keyway, Cast Iron Material
Mi Item #11163784
MFR #4545 X 110MM-KW BUSHING

Mfr description
115946 4545 X 110MM-KW BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$451.35/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Bushing Size
    4545
  • Keyway Size
    28 x 16 mm
  • Length Through Bore  
    4.5000 in
  • Weight
    30.39 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)