1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
3535W X 1-3/16 NK
Taper Lock Bushing - 3535 Series, 1-3/16 in Bore, Cast Iron Material
MI ITEM #
11163785
MFR #
3535W X 1-3/16 NK
Price
$225.69
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
DODGE 3535W X 1-3/16 NK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
3535W X 1-3/16 NK
Taper Lock Bushing - 3535 Series, 1-3/16 in Bore, Cast Iron Material
MI ITEM #
11163785
MFR #
3535W X 1-3/16 NK
Mfr description
115967 3535 X 30.16MM-NK BUSHING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$225
.69
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
1-3/16 in
Bushing Size
3535
Length Through
Bore
3.5000 in
Weight
15.38 lbs
Details
Bore Type
Finished Bore
Material
Cast Iron
Number Of Bolt Holes
3
Product Type
Taper Locking Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items