Motion
1210 X 17MM, 6 X 2.8MM KW

DODGE
1210 X 17MM, 6 X 2.8MM KW

Taper Lock Bushing - 1210 Series, 17 mm Bore, 14/59 x 14/59 in Keyway, Ductile Iron Material
Mi Item #11163792
MFR #1210 X 17MM, 6 X 2.8MM KW
Price$129.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1210 X 17MM, 6 X 2.8MM KW

Taper Lock Bushing - 1210 Series, 17 mm Bore, 14/59 x 14/59 in Keyway, Ductile Iron Material
Mi Item #11163792
MFR #1210 X 17MM, 6 X 2.8MM KW

Mfr description
117298 1210 X 17MM, 6 X 2.8MM KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.11/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Bushing Size
    1210
  • Keyway Size
    14/59 x 14/59 in
  • Length Through Bore  
    1.0000 in
  • Weight
    0.5 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Ductile Iron
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)