Motion
7060 X 5-3/16 KW

DODGE
7060 X 5-3/16 KW

Taper Lock Bushing - 7060 Series, 5-3/16 in Bore, 1-1/4 x 1-1/4 in Keyway, Cast Iron Material
Mi Item #11163795
MFR #7060 X 5-3/16 KW
Price$2,847.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
7060 X 5-3/16 KW

Taper Lock Bushing - 7060 Series, 5-3/16 in Bore, 1-1/4 x 1-1/4 in Keyway, Cast Iron Material
Mi Item #11163795
MFR #7060 X 5-3/16 KW

Mfr description
117528 7060 X 5-3/16 KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,847.65/each

Specifications

Dimensions

  • Bore Diameter  
    5-3/16 in
  • Bushing Size
    7060
  • Keyway Size
    1-1/4 x 1-1/4 in
  • Length Through Bore  
    6.0000 in
  • Weight
    85 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Bolt Holes
    4
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)