Motion
1108 X 28MM, 8 X 1.3MM STL

DODGE
1108 X 28MM, 8 X 1.3MM STL

Taper Lock Bushing - 1108 Series, 28 mm Bore, 8 x 7 mm Keyway, Sintered Steel Material
Mi Item #11163801
MFR #1108 X 28MM, 8 X 1.3MM STL
Price$139.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1108 X 28MM, 8 X 1.3MM STL

Taper Lock Bushing - 1108 Series, 28 mm Bore, 8 x 7 mm Keyway, Sintered Steel Material
Mi Item #11163801
MFR #1108 X 28MM, 8 X 1.3MM STL

Mfr description
119568 1108 X 28MM, 8 X 1.3MM STL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$139.42/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Bushing Size
    1108
  • Keyway Size
    8 x 7 mm
  • Length Through Bore  
    0.8750 in
  • Weight
    0.25 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)