Motion
MTO 1610 X 17MM, 5 X 2.3MM KW

DODGE
MTO 1610 X 17MM, 5 X 2.3MM KW

Taper Lock Bushing - 1610 Series, 17 mm Bore, 19/96 x 19/96 in Keyway, Cast Iron Material
Mi Item #11163802
MFR #MTO 1610 X 17MM, 5 X 2.3MM KW
Price$296.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTO 1610 X 17MM, 5 X 2.3MM KW

Taper Lock Bushing - 1610 Series, 17 mm Bore, 19/96 x 19/96 in Keyway, Cast Iron Material
Mi Item #11163802
MFR #MTO 1610 X 17MM, 5 X 2.3MM KW

Mfr description
119685 MTO 1610 X 17MM, 5 X 2.3MM KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.94/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Bushing Size
    1610
  • Keyway Size
    19/96 x 19/96 in
  • Length Through Bore  
    1.0000 in
  • Weight
    0.9 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    119685
  • Material
    Cast Iron
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)