1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
3030 X 40MM, 12 X 3.3MM KW
Taper Lock Bushing - 3030 Series, 40 mm Bore
MI ITEM #
11163807
MFR #
3030 X 40MM, 12 X 3.3MM KW
Your Price
$307.26
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
DODGE 3030 X 40MM, 12 X 3.3MM KW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
3030 X 40MM, 12 X 3.3MM KW
Taper Lock Bushing - 3030 Series, 40 mm Bore
MI ITEM #
11163807
MFR #
3030 X 40MM, 12 X 3.3MM KW
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$307.26
/each
(List
$353.35
)
Qty
Add to Cart
Overview
Mfr description
119871 3030 X 40MM, 12 X 3.3MM KW
Specifications
Bushing Size
3030
Bore Type
Finished Bore
Bore Diameter
40 mm
Length Through Bore
3.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought