Motion
3030 X 50MM, 14 X 3.8MM KW

DODGE
3030 X 50MM, 14 X 3.8MM KW

Taper Lock Bushing - 3030 Series, 50 mm Bore, 14 x 9 mm Keyway, Cast Iron Material
Mi Item #11163808
MFR #3030 X 50MM, 14 X 3.8MM KW
Price$353.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3030 X 50MM, 14 X 3.8MM KW

Taper Lock Bushing - 3030 Series, 50 mm Bore, 14 x 9 mm Keyway, Cast Iron Material
Mi Item #11163808
MFR #3030 X 50MM, 14 X 3.8MM KW

Mfr description
119896 3030 X 50MM, 14 X 3.8MM KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.35/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Bushing Size
    3030
  • Keyway Size
    14 x 9 mm
  • Length Through Bore  
    3.0000 in
  • Weight
    7.7 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)