Motion
11A4.75 FIXED BORE SHEAVE

DODGE
11A4.75 FIXED BORE SHEAVE

V-Belt Pulley - A, B Belt Section, 11 Groove, 4.7500 in O.D., Finished Bore, Cast Iron Material
MI ITEM #11163810
MFR #11A4.75 FIXED BORE SHEAVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
11A4.75 FIXED BORE SHEAVE

V-Belt Pulley - A, B Belt Section, 11 Groove, 4.7500 in O.D., Finished Bore, Cast Iron Material
MI ITEM #11163810
MFR #11A4.75 FIXED BORE SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11A4.75 FIXED BORE SHEAVE

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Manufacturer Catalog Number
    11A4.75
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought