Motion
H X 15MM-KW  BUSHING

DODGE
H X 15MM-KW BUSHING

Split Taper Bushing - H Bushing, 15 mm Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #11163814
MFR #H X 15MM-KW BUSHING
Price$28.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H X 15MM-KW BUSHING

Split Taper Bushing - H Bushing, 15 mm Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #11163814
MFR #H X 15MM-KW BUSHING

Mfr description
121165 H X 15MM-KW BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.07/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Bushing Size
    H
  • Flange Outside Diameter  
    2.5000 in
  • Keyway Size
    0.1970 x 0.1970 in, 5 x 5 mm
  • Length Through Bore  
    1.2500 in
  • Weight
    0.8 lbs, 0.363 kg

Details

  • Bore Type
    Finished Bore
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    121165
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Number Of Bolt Holes
    2
  • Product Type
    Split Taper Bushings
  • Screw Torque
    7.5 ft-lbs
  • Torque Capacity
    112.985 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)