Motion
INS-SC-012   MOD

DODGE
INS-SC-012 MOD

Ball Insert Bearing - 3/4 in ID
MI ITEM #11163821
MFR #INS-SC-012 MOD
List Price$100.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-SC-012 MOD

Ball Insert Bearing - 3/4 in ID
MI ITEM #11163821
MFR #INS-SC-012 MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.34/each for your price

Overview

Mfr description
123294 INS-SC-012 MOD

Specifications

  • Bore Diameter
  • Locking Device
    Set Screw
  • Max Rpm
    5000 rpm
  • Seal Type
    Single-Lip Contact
  • Dynamic Load Capacity
    2899 lbf
  • Grease Type
    Unirex N2
  • Maximum Speed
    5000 rpm
  • Sealing Type
    Single-Lip Contact
  • Static Load Capacity
    1482 lbf
  • UPC_NO
    782475535330
  • Relubricatable
    Yes
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought