Motion
F2B-VSC-103 MOD

DODGE
F2B-VSC-103 MOD

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal Seal
MI ITEM #11163825
MFR #F2B-VSC-103 MOD
Price$122.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F2B-VSC-103 MOD

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal Seal
MI ITEM #11163825
MFR #F2B-VSC-103 MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$122.82/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.4375 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    1-3/16 in
  • Bore Length
    1.52 in
  • Max Bolt Hole Spacing
    4.5900 in
  • Min Bolt Hole Spacing
    4.5900 in

Details

  • Bearing Series
    206 Series
  • Bearing Type
    Set Screw VSC Ball Bearing
  • Bore Type
    Straight
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    4368 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Flange (Light Duty)
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    123635
  • Maximum Speed
    4500 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Single Lip Contact Seal
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    2538 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782475763047

Overview

Mfr description
123635 F2B-VSC-103 MOD
  • Two types: normal duty SC, medium duty SCM.
  • DualGuard seal – comprised of single lip seal and rubberized flinger – standard on all SC/SCM bearings. Labyrinth seals option.
  • Interchange mounting dimensions with most competitive products.
  • 65° Set screw angle for greater holding power and ease of installation in confined areas.
  • Anti-rotation device on bearings prevents insert rotation associated with light or rotating loads/high speed applications.
  • Expansion pillow blocks available for popular SC shaft sizes.
  • High-Temperature option available to 400°F on SC & SCM.
  • Plus or minus 2° static misalignment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought