Motion
P2B-SCU-103-FF MOD

DODGE
P2B-SCU-103-FF MOD

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #11163827
MFR #P2B-SCU-103-FF MOD
Price$195.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SCU-103-FF MOD

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #11163827
MFR #P2B-SCU-103-FF MOD

Mfr description
123692 P2B-SCU-103-FF MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.93/each

Specifications

Dimensions

  • Bolt Center Diameter
    0.5000 in
  • Bore Diameter
    1-3/16 in
  • Bore Length
    1.5200 in
  • Take Up Frame Size
    LD-20,TS-250

Details

  • Bearing Series
    206 Series
  • Dynamic Load Capacity
    4368 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Material
    Cast Iron
  • Maximum Speed
    4500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Single Lip Contact
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    2538 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)