Motion
F4B-SC-215 MOD

DODGE
F4B-SC-215 MOD

Flange-Mount Ball Bearing Unit - 2-15/16 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal Seal
MI ITEM #11163837
MFR #F4B-SC-215 MOD
List Price$772.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-SC-215 MOD

Flange-Mount Ball Bearing Unit - 2-15/16 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal Seal
MI ITEM #11163837
MFR #F4B-SC-215 MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$772.17/each for your price

Overview

Mfr description
124177 F4B-SC-215 MOD
  • Superior locking force - Dodge uses 65º spacing for setscrews. This unique design offers an optimum balance between locking force and inner ring stress.
  • Stronger, more flexible cage - The SC/SCM uses a ball cage that is made of heat stabilized nylon with fiber-glass reinforcement for added strength.
  • Simplified anti-rotation device - An anti-rotation pin prevents rotation of the outer race within the housing.
  • Patented DualGuard seal - Dodge SC/SCM products use the patented Dualguard sealing system that offers maximum protection in tough environments.

Specifications

  • Bearing Type
    Set Screw Ball Bearing
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Bolt Hole Diameter
    0.7500 in
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single Lip Contact Seal
  • Country of Origin
    US
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    14872 lbf
  • Radial Static Load Capacity
    11108 lbf
  • Bolt Size
    0.7500 in
  • Bore Length
    2.33 in
  • Dynamic Load Capacity
    14872 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Grease Type
    Unirex N2
  • Lubrication
    Grease
  • Housing Construction
    Solid
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Steel
  • Maximum Speed
    1750 rpm
  • Sensor Ready
    Adapter Required
  • Manufacturer Catalog Number
    124177
  • Max Bolt Hole Spacing
    6.0000 in
  • UPC_NO
    782475620517
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    11108 lbf
  • Min Bolt Hole Spacing
    6.0000 in
  • Bearing Series
    215 Series
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought