Motion
F4B-SC-103 MOD

DODGE
F4B-SC-103 MOD

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal Seal
Mi Item #11163839
MFR #F4B-SC-103 MOD
Price$273.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-SC-103 MOD

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal Seal
Mi Item #11163839
MFR #F4B-SC-103 MOD

Mfr description
124193 F4B-SC-103 MOD
  • Superior locking force - Dodge uses 65º spacing for setscrews. This unique design offers an optimum balance between locking force and inner ring stress.
  • Stronger, more flexible cage - The SC/SCM uses a ball cage that is made of heat stabilized nylon with fiber-glass reinforcement for added strength.
  • Simplified anti-rotation device - An anti-rotation pin prevents rotation of the outer race within the housing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.69/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.2500 in
  • Bolt Hole Diameter
    0.4375 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    1-3/16 in
  • Bore Length
    1.52 in
  • Max Bolt Hole Spacing
    3.2500 in
  • Min Bolt Hole Spacing
    3.2500 in

Details

  • Bearing Series
    206 Series
  • Bearing Type
    Set Screw Ball Bearing
  • Bore Type
    Straight
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    4368 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    124193
  • Manufacturer Upc Number
    782475517411
  • Maximum Speed
    4500 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Single Lip Contact Seal
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    2538 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782475517411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)