Motion
1261733 CUSTOM QD SHEAVE (10-8V53.0SOF0.

DODGE
1261733 CUSTOM QD SHEAVE (10-8V53.0SOF0.

V-Belt Pulley - 8V Belt Section, 10 Groove, Bushing Required Bore Size, 53.0000 in O.D., QD Bushed, Bushing Required Series Bushing, Cast Iron Material
Mi Item #11163872
MFR #1261733 CUSTOM QD SHEAVE (10-8V53.0SOF0.
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1261733 CUSTOM QD SHEAVE (10-8V53.0SOF0.

V-Belt Pulley - 8V Belt Section, 10 Groove, Bushing Required Bore Size, 53.0000 in O.D., QD Bushed, Bushing Required Series Bushing, Cast Iron Material
Mi Item #11163872
MFR #1261733 CUSTOM QD SHEAVE (10-8V53.0SOF0.

Mfr description
1261733 CUSTOM QD SHEAVE (10-8V53.0SOF0.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    53.0000 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    Bushing Required
  • Manufacturer Catalog Number
    1261733
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)