Motion
126220

DODGE
126220

Flange-mount Housing - 4-Bolt Flange, Housing: Solid, Cast Iron Material
MI ITEM #11163874
MFR #126220
Price$203.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
126220

Flange-mount Housing - 4-Bolt Flange, Housing: Solid, Cast Iron Material
MI ITEM #11163874
MFR #126220

Mfr description
126220 HS-F4B-SC-214
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.10/each

Specifications

Dimensions

  • Compatible Bore Diameter
    2.8750 in

Details

  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)